Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo Retro E27 SL Filament 7.5W 1000LM 4000K GLS A60
By Feilo Sylvania
Order Code:
ZT5064829S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-retro-e27-sl-filament-7-5w-1000lm-4000k-gls-a60/p/ZT5064829S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO RETRO E27 SL FILAMENT 7.5W 1000LM 4000K GLS A60 Toledo Range (FM1) 27330
Specifications
Specifications for Lamp Toledo Retro E27 SL Filament 7.5W 1000LM 4000K GLS A60
Diameter
60mm
Colour
White
Length
104mm
Average Nominal Lifespan
15000 h
Base Type
E27
Lamp Shape
Pear-shape
Voltage Type
AC
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome