Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo Retro LED B22 SL 4W 440LM 2700K Vf A60 GLS Shape
By Feilo Sylvania
Order Code:
ZT5053801S
£13.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-retro-led-b22-sl-4w-440lm-2700k-vf-a60-gls-shape/p/ZT5053801S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO RETRO LED B22 SL 4W 440LM 2700K VF A60 GLS SHAPE Toledo Range (FM1) 27162
Specifications
Specifications for Lamp Toledo Retro LED B22 SL 4W 440LM 2700K Vf A60 GLS Shape
Length
102mm
Colour Temperature
2700 K
IP Rating
IP20
Colour
White
Diameter
60mm
Lamp Efficacy
104 lm/W
Lamp Shape
Pear-shape
Power Factor
0.5
Wattage
4.5W
Base Type
B22d
Voltage Type
AC
Luminous Flux
470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome