Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo Retro LED E27 SL 4W 470LM 2700K Vf G80 GLS Shape
By Feilo Sylvania
Order Code:
ZT5049438S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-retro-led-e27-sl-4w-470lm-2700k-vf-g80-gls-shape/p/ZT5049438S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO RETRO LED E27 SL 4W 470LM 2700K VF G80 GLS SHAPE Toledo Range (FM1) 27170
Specifications
Specifications for Lamp Toledo Retro LED E27 SL 4W 470LM 2700K Vf G80 GLS Shape
Diameter
80mm
Colour
White
Colour Temperature
2700 K
IP Rating
IP20
Length
122mm
Base Type
E27
Voltage Type
AC
Lamp Efficacy
104 lm/W
Wattage
4.5W
Power Factor
0.5
Luminous Flux
470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome