Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo S14D Frost 5W 420LM 500mm Homelight 2700K Stripl
By Feilo Sylvania
Order Code:
ZT5064594S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-s14d-frost-5w-420lm-500mm-homelight-2700k-stripl/p/ZT5064594S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO S14D FROST 5W 420LM 500MM HOMELIGHT 2700K STRIPL Toledo Range (FM1) 26854
Specifications
Specifications for Lamp Toledo S14D Frost 5W 420LM 500mm Homelight 2700K Stripl
IP Rating
IP20
Diameter
500mm
Colour Temperature
2700 K
Colour
White
Length
500mm
Nominal Voltage
220V
Wattage
5W
Base Type
S14d
Power Factor
0.5
Voltage Type
AC
Lamp Shape
Linear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome