Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo S19 SL 3.5W 250LM 300mm 2700K Frosted Striplight
By Feilo Sylvania
Order Code:
ZT5056199S
£15.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-s19-sl-3-5w-250lm-300mm-2700k-frosted-striplight/p/ZT5056199S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO S19 SL 3.5W 250LM 300MM 2700K FROSTED STRIPLIGHT Toledo Range (FM1) 26851
Specifications
Specifications for Lamp Toledo S19 SL 3.5W 250LM 300mm 2700K Frosted Striplight
IP Rating
IP20
Length
300mm
Colour
White
Colour Temperature
2700 K
Diameter
300mm
Wattage
3.5W
Type of Glass/Cover
Frosted
Voltage Type
AC
Base Type
S14s
Power Factor
0.5
Lamp Shape
Linear
Average Nominal Lifespan
15000 h
Nominal Voltage
220V
Luminous Intensity
700 cd
Lamp Efficacy
80 lm/W
Luminous Flux
280 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome