LED A60 806lm Opal 10w B22 3000k

Order Code: ZT4959231S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

JCB LED A60 806lm Opal 10w B22 3000k 8.5W/60W Replacement 806 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED A60 806lm Opal 10w B22 3000k
  • Lamp Type
    LED
  • Colour
    Opal
  • Dimmable
    Non-Dimmable
  • Energy Rating
    F
  • Wattage
    10W
  • Voltage
    220-240V
  • Lumens
    806

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome