LED A60 806lm Opal 10w E27 6500k

Order Code: ZT4959266S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

JCB LED A60 806lm Opal 10w E27 6500k 8.5W/60W Replacement 806 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED A60 806lm Opal 10w E27 6500k
  • Energy Rating
    F
  • Wattage
    10W
  • Dimmable
    Non-Dimmable
  • Lumens
    806
  • Type
    LED A60
  • Colour
    Opal
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome