0
1
2

LED Bulb - 6W GLS A60 LED Filament Lamp B22 2700K (Pack of 10)

Order Code: ZT4133263S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

Used for living room, dining room, bedroom, bistro lights, large tents, decorative wedding lights, decorative light strands, commercial light strings, chandeliers, ornamental fixtures.
85% electricity bill saving, Instant on without delay, No flickering, easy to install and operate
Clear LED light bulbs, this shaped glass is exactly like a traditional Edison Teardrop shape and fits regular light fittings with good representation of colors
LED Filament Light is 6w=60W, 660 lumens, 80 CRI, 25, 000 hours average rated life, Instant Ignation Time
Vintage Edison Style LED Filament Bulb, Warm White 2700K, ES E27 Edison Screw, GLS Globe A60 Shape, 360 Degrees;

See full description
Specifications for LED Bulb - 6W GLS A60 LED Filament Lamp B22 2700K (Pack of 10)
  • Product Type
    LED Filament Lamp
  • Shape
    A60
  • Colour
    Warm White
  • Pack Quantity
    10
  • Wattage
    6W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome