Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
LED Bulkhead 18/27W WL9527SCS
By Collingwood Lighting
Order Code:
ZT5088008S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/led-bulkhead-18-27w-wl9527scs/p/ZT5088008S
Add to quotation
View all LED Lamps & Bulbs
Description
Led Head 18/27W Wl9527Scs
Specifications
Specifications for LED Bulkhead 18/27W WL9527SCS
Number of Lamps
1
Width
300mm
Length
300mm
Colour Temperature
3000 - 6500 K
Nominal Voltage
220 - 240V
Maximum Wattage
27W
Power Factor
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome