LED Candle 250lm Opal 3w E14 3000k

Order Code: ZT4959143S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

JCB LED Candle 250lm Opal 3w E14 3000k 3W/25W Replacement 250 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating G

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Candle 250lm Opal 3w E14 3000k
  • Base Type
    E14
  • Product Type
    LED Candle
  • Dimmable
    Non-Dimmable
  • Voltage
    220-240V
  • Finish/Colour
    Opal
  • Lumens
    250
  • Energy Rating
    G
  • Wattage
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome