LED Candle 6W 470lm Warm White 3000k B22

Order Code: ZT4965495S

£1.74 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.740%
20 - 49£1.674%
50 - 99£1.608%
100 - 199£1.5312%
200 +£1.4616%


Description

Eveready LED Candle 6W 470lm Warm White 3000k B22 4.9W/40W Replacement 470 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Candle 6W 470lm Warm White 3000k B22
  • Wattage
    6W
  • Type
    Candle
  • Voltage
    220-240V
  • Dimmable
    Non-Dimmable
  • Energy Rating
    F
  • Colour
    Warm White
  • Colour Temperature
    3000K
  • Product Type
    LED Candle