LED Candle 6W 480lm Daylight 6500k E27

Order Code: ZT4965712S

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Eveready LED Candle 6W 480lm Daylight 6500k E27 4.9W/40W Replacement 470 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Candle 6W 480lm Daylight 6500k E27
  • Product Type
    LED Candle
  • Base Type
    E27
  • Energy Rating
    F
  • Dimmable
    Non-Dimmable
  • Colour Temperature
    6500K
  • Voltage
    220-240V
  • Wattage
    6W