0
1
2
3

LED Candle Light Bulbs 4W E14 Base Warm White 2700K (Pack of 10)

Order Code: ZT4133279S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

WARM WHITE LED BULB: 4W E14 LED Edison Filament Candle Light Bulb with 440lm, Warm White 2700K 220V
HIGH COLOR RENDERING INDEX: High color rendering index, RA>80, excellent lighting effects, eye protection, 360 degrees beam angle, light is in everywhere
LOW CONSUMPTION: Saving up to 90% on your energy.
EASY QUICK INSTALLATION: Non-dimmable, no buzzing or humming, no flicker. Standard candle reflector with E14 small Edison screw, instant on without any delay. Standard European E14 base. Installs into existing candelabra and European E14 intermediate-base fixtures. Vintage Style with Chandelier Torpedo Tip, Clear Glass Cover. Warming up time is less than 0.4 seconds.
WIDE APPLICATION: Use for bistro lights, large tents, decorative wedding lights, decorative light strands, commercial light strings, chandeliers, ornamental fixtures.


Item Weight: 299g
Product Dimensions: 10.5 x 3.5 x 3.5 cm
Number of Items: 10
Colour: Warm White
Shape: Candle
Voltage: 220 volts
Specific Uses: Indoor use only
Type of Bulb: LIGHT BULB
Cap Type: E14
EU Energy Efficiency Label: A
Luminous Flux: 450 lumen
Wattage: 4 watts
Incandescent Equivalent: 40 watts
Bulb Features: Instant On
Colour Temperature: 2700 Kelvin
Colour Rendering Index (CRI) : 85.00
Average Life: 30000 hours
Switching Cycles: 30000 cycles

See full description
Specifications for LED Candle Light Bulbs 4W E14 Base Warm White 2700K (Pack of 10)
  • Product Type
    LIGHT BULB
  • Colour
    Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome