LED Filament GLS E27 470LM ES 4W 27000K

Order Code: ZT4950074S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.816%
20 +£2.6312%


Description

Eveready LED Filament GLS E27 470LM ES 4W 27000K Globally recognised as an icon for long life and performance products, Eveready is the smart, trusted choice for families everywhere, inspiring peace of mind as it lights, protects, entertains and cares for their every day moments. Through the understanding of families, Eveready always has and always will delivery quality, affordable solutions in step with their ever-changing needs. Watt/Watt Equi: 4W/40w Lumen: 470 Lumen Colour Temperature: 27000K Dimmable: No

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED Filament GLS E27 470LM ES 4W 27000K
  • Dimmable
    No
  • Wattage
    4W
  • Lumens
    470
  • Product Type
    LED Filament GLS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome