LED Filament GLS E27 806LM ES 6.5W 27000K

Order Code: ZT4950040S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 +£2.787%


Description

Eveready LED Filament GLS E27 806LM ES 6.5W 27000K Globally recognised as an icon for long life and performance products, Eveready is the smart, trusted choice for families everywhere, inspiring peace of mind as it lights, protects, entertains and cares for their every day moments. Through the understanding of families, Eveready always has and always will delivery quality, affordable solutions in step with their ever-changing needs. Watt/Watt Equi: 6.5W/60W Lumen: 806 Lumen Colour Temperature: 27000K Dimmable: No

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED Filament GLS E27 806LM ES 6.5W 27000K
  • Wattage
    6.5W
  • Base Type
    E27
  • Dimmable
    No
  • Product Type
    LED Filament GLS
  • Lumens
    806