Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
LED Flush Ceiling Light Bulkhead 24W 4000K 2400lm IK10 3hr Emergency/adjustable Sensor Matt Black IP66
By Netlighting
Order Code:
ZT3322134S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/led-flush-ceiling-light-bulkhead-24w-4000k-2400lm-ik10-3hr-emergency-adjustable-sensor-matt-black-ip66/p/ZT3322134S
Add to quotation
View all LED Lamps & Bulbs
Description
Led Flush Ceiling Light Head 24W 4000K 2400Lm Ik10 3Hr Emergency/Adjustable Sensor Matt Black Ip66
Specifications
Specifications for LED Flush Ceiling Light Bulkhead 24W 4000K 2400lm IK10 3hr Emergency/adjustable Sensor Matt Black IP66
Lamp Type
LED
Colour Temperature
4000K
Diameter
35cm
Finish/Colour
Matt Black
Lumens
2400lm
Depth
10.3cm
Material
Polycarbonate
Beam Angle
120
Maximum Wattage
24W
Dimmable
Non-dimmable
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome