LED GLS 9.6w 806lm Daylight 6500k B22

Order Code: ZT4965747S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

Eveready LED GLS 9.6w 806lm Daylight 6500k B22 8.8W/60W Replacement 806 lumens 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GLS 9.6w 806lm Daylight 6500k B22
  • Wattage
    9.6W
  • Voltage
    220-240V
  • Energy Rating
    F
  • Product Type
    LED GLS
  • Dimmable
    Non-Dimmable
  • Lumens
    806