LED GLS 9.6w 806lm Warm White 3000k E27

Order Code: ZT4965714S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Eveready LED GLS 9.6w 806lm Warm White 3000k E27 8.8W/60W Replacement 806 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GLS 9.6w 806lm Warm White 3000k E27
  • Product Type
    LED GLS
  • Energy Rating
    F
  • Wattage
    9.6w
  • Base Type
    E27
  • Voltage
    220-240V
  • Lumens
    806

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome