LED GLS 9.6w 820lm Daylight 6500k E27

Order Code: ZT4965709S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Eveready LED GLS 9.6w 820lm Daylight 6500k E27 8.8W/60W Replacement 806 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GLS 9.6w 820lm Daylight 6500k E27
  • Wattage
    9.6w
  • Energy Rating
    F
  • Product Type
    LED GLS
  • Voltage
    220-240V
  • Lumens
    820lm
  • Base Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome