LED GLS Bc B22 6500k Daylight Pack of 2 8.8w

Order Code: ZT4952645S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.655%
20 +£2.5110%


Description

Eveready LED GLS BC B22 6500k Daylight Pack 2 8.8w 8.8W/60W Replacement 806 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GLS Bc B22 6500k Daylight Pack of 2 8.8w
  • Product Type
    LED GLS
  • Energy Rating
    F
  • Lumens
    806
  • Dimmable
    Non-Dimmable
  • Wattage
    8.8w
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome