LED Golf 470lm Opal 6w SES Cap E14 2700k

Order Code: ZT4958978S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

JCB LED Golf 470lm Opal 6w SES Cap E14 2700k 4.9W/40W Replacement 470 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Golf 470lm Opal 6w SES Cap E14 2700k
  • Product Type
    LED Golf
  • Dimmable
    Non-Dimmable
  • Voltage
    220-240V
  • Lumens
    470
  • Colour Temperature
    2700k
  • Wattage
    6w
  • Energy Rating
    F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome