LED Golf 520lm Opal 6w E14 6500k

Order Code: ZT4959121S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

JCB LED Golf 520lm Opal 6w E14 6500k 40W Replacement 6, 500K Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Golf 520lm Opal 6w E14 6500k
  • Wattage
    6w
  • Product Type
    LED Golf
  • Voltage
    220-240V
  • Lumen Output
    520lm
  • Base Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome