LED Golf 6w 470lm Warm White 3000k E14

Order Code: ZT4965684S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Eveready LED Golf 6w 470lm Warm White 3000k E14 4.9W/40W Replacement 470 Lumen 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Golf 6w 470lm Warm White 3000k E14
  • Colour Temperature
    3000K
  • Voltage
    220-240V
  • Wattage
    6w
    6W
  • Base Type
    E14
  • Product Type
    LED Golf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome