LED Golf 6w 480lm Daylight 6500k E14

Order Code: ZT4965543S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

Eveready LED Golf 6w 480lm Daylight 6500k E14 4.9W/40W Replacement 470 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Golf 6w 480lm Daylight 6500k E14
  • Colour
    Daylight
  • Colour Temperature
    6500K
  • Energy Rating
    F
  • Wattage
    6W
  • Voltage
    220-240V
  • Dimmable
    Non-Dimmable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome