LED GU10 3w 235lm 3000k Warm White

Order Code: ZT4958814S

£3.29 Inc VAT (20%)
£3.9917.5% off
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

JCB LED GU10 3w 235lm 3000k Warm White 35W Replacement 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 3w 235lm 3000k Warm White
  • Voltage
    220-240V
  • Colour
    Warm White
  • Wattage
    3W
  • Dimmable
    Non-Dimmable
  • Energy Rating
    F
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome