LED GU10 3W 250lm Daylight 6500k

Order Code: ZT4965406S

£1.79 Inc VAT (20%)
£1.9910% off
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Eveready LED GU10 3W 250lm Daylight 6500k 3.1W/35W Replacement 250 Lumen 6, 500K (Daylight) Non-Dimmable 220-240V Energy Rating G

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 3W 250lm Daylight 6500k
  • Voltage
    220-240V
  • Dimmable
    Non-Dimmable
  • Wattage
    3W
  • Lumens
    250
  • Type
    GU10
  • Energy Rating
    G
  • Product Type
    LED GU10