LED GU10 3w 250lms 4000K Cool White

Order Code: ZT4966456S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

JCB LED GU10 3w 250lms 4000K Cool White 3W/35W Replacement 4, 000K (Cool White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 3w 250lms 4000K Cool White
  • Dimmable
    Non-Dimmable
  • Wattage
    3W
  • Type
    GU10
  • Energy Rating
    F
  • Voltage
    220-240V
  • Product Type
    LED GU10
  • Colour
    Cool White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome