LED GU10 5W 345lm Warm White 3000k

Order Code: ZT4964100S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Eveready LED GU10 5W 345lm Warm White 3000k 4.7W/50W Replacement 3, 000K (Warm White) Non-Dimmable 220-240V Energy Rating F

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 5W 345lm Warm White 3000k
  • Colour
    Warm White
  • Wattage
    5W
  • Voltage
    220-240V
  • Dimmable
    Non-Dimmable
  • Product Type
    LED GU10
  • Energy Rating
    F
  • Type
    GU10