LED GU10 5W 370lm Daylight 6500k

Order Code: ZT4965441S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Eveready LED GU10 5W 370lm Daylight 6500k 372282

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 5W 370lm Daylight 6500k
  • Product Type
    LED GU10
  • Wattage
    5W
  • Colour Temperature
    6500k

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome