LED GU10 5W GU10 Boxed

Order Code: ZT4966452S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

JCB LED GU10 5W GU10 Boxed 370lms, GU10, 4000K Cool White

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED GU10 5W GU10 Boxed
  • Colour Temperature
    4000K
  • Product Type
    LED GU10
  • Wattage
    5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome