LED Outdoor Display & Spot Black IP65

Order Code: ZT3312755S

£99.99 Inc VAT (20%)


Description

LED Outdoor Display & Spot Black IP65 | Description: This fitting is especially effective for illuminating from high up on the wall onto a large area. The long protrusion of the fitting allows it to shine over a large range of open space, increasing safety and security in the outdoor area. The cool white LED lamp helps to keep costs down and provides a bright light. Includes a 3 year guarantee on the aluminium polycarbonate finish. The high IP rating of this product makes it highly durable to the outdoor elements. | Features: Finish: Black, IP Rating: IP65, Height (cm) : 25, Projection (cm) : 84, Lamp Type: LED, Kelvin: 4000, Lumens: 600, Wattage (max) : 9, Weight (kg) : 1.6, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: A

See full description
Specifications for LED Outdoor Display & Spot Black IP65
  • Weight
    1.6kg
  • Projection
    84cm
  • Colour Temperature
    4000K
  • IP Rating
    IP65
  • Height
    25cm
  • Finish/Colour
    Black
  • Bulb Included
    Yes
  • Lamp Type
    LED
  • Class
    1 (Earthed)
  • Lumens
    600lm
  • Maximum Wattage
    9W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome