Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
LED Pygmy/fridge 2.7W - 2501286563
By Crompton Lamps
Order Code:
ZT5083136S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/led-pygmy-fridge-2-7w-2501286563/p/ZT5083136S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LED PYGMY/FRIDGE 2.7W LED Pygmy/Fridge 12820
Tags:
#ReducedPrice
Specifications
Specifications for LED Pygmy/fridge 2.7W - 2501286563
Colour Temperature
2700 - 2700 K
Wattage
2.7 - 2.7W
Base Type
E14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome