LED Table Lamp with Bluetooth Speaker White

Order Code: ZT4069176S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

ENER-J LED Desk Lamp Dimmable Adjustable Touch Control USB Fast Charging Port 3 Level Wireless Bluetooth Speaker Night Light for Table Lamp, Reading Lamp, Study Lamp, Work Lamp, Office Lamp (White)
Made with Aircraft-grade aluminum, for efficient heat dissipation.
Adjustable, foldable, flexible and steady base. Environment-friendly.
LED light source, creating soft light, and low energy consumption, non-flickering
Ideal for reading, working, and studying, Touch sensitive control switch, Eco-friendly.
Bluetooth speaker that will pair with any Bluetooth device, no glare and no shadow LED desk lamp
Technical Specifications:

LED CHIPS: SMD 2835
CCT: 6500K
Dimmable mode: Hold the Power button for 3
Power: 6W
Bluetooth Range: up to 10 meters
Speaker Output Power: 4.5W
Charging Voltage: DC 5V (Charging Cable included) Hands-free Call Function with built-in Microphone
Music Modes: Bluetooth 4.0, AUX (cable included) , TF Card slot, USB Slot.

See full description
Specifications for LED Table Lamp with Bluetooth Speaker White
  • Colour
    White
  • Wattage
    6W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome