Lehal Dome Adjustable Arm Wall Lamp Antique Solid Brass, Matt Black

Order Code: ZT3314106S

£239.99 Inc VAT (20%)


Description

Lehal Dome Adjustable Arm Wall Lamp Antique Solid Brass, Matt Black | Description: The perfect design statement, with fully adjustable arms, position either side of your bed or as a task light above a kitchen work top. The Lehal wall light constructed in brass with a striking combination of antique finish, with authentic knurled cast details and smart 'on-trend' matt black painted shade. | Features: Finish: Antique Solid Brass & Matt Black, Material: Brass & Steel Height (cm) : 20.00, Width (cm) : 12.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.60

See full description
Specifications for Lehal Dome Adjustable Arm Wall Lamp Antique Solid Brass, Matt Black
  • Lamp Type
    E14
  • Maximum Wattage
    10W
  • Width
    12.0cm
  • Bulb Included
    No
  • Weight
    1.6kg
  • Product Type
    Wall Lamp
  • IP Rating
    IP20
  • Height
    20.0cm
  • Material
    Brass & Steel
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome