Lena Led Table Clip On Lamp White

Order Code: ZT3318209S

£129.99 Inc VAT (20%)


Description

Lena LED Table Clip On Lamp White | Description: The fitting has a modern design which is ideal for any modern setting. The range offers matching clip lamps and desk lamps. The fittings are all comprised of flexi-tubes, allowing you to face the light at the best possible angle. The clip lamp is versatile in that it can be placed almost anywhere to add a bright shine. The lamps are available in bold black or white finishes. Class two. Separately switched. | Features: Finish: White, Material: Metal, Silicone, IP Rating: IP20, Height (cm) : 37, Width (cm) : 6, Depth (cm) : 38, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 300, Wattage (max) : 3, Weight (kg) : 0.7

See full description
Specifications for Lena Led Table Clip On Lamp White
  • Lamp Type
    Integrated LED
  • Lumens
    300lm
    300
  • Height
    37cm
  • Colour Temperature
    4000K
  • Maximum Wattage
    3W
  • IP Rating
    IP20
  • Finish/Colour
    White
  • Wattage
    3
  • Depth
    38cm
  • Material
    Silicone
    Metal
  • Weight
    0.7kg
  • Width
    6cm
  • Product Type
    LED Table Clip On Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome