Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lumin LED Golf Emerg Pro-diffuser 15W and microwave Sensor
By LED Group
Order Code:
ZT5053998S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lumin-led-golf-emerg-pro-diffuser-15w-and-microwave-sensor/p/ZT5053998S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMIN LED GOLF EMERG PRO-DIFFUSER 15W &MICROWAVE SNSR LED Golf R150LEDES-01
Specifications
Specifications for Lumin LED Golf Emerg Pro-diffuser 15W and microwave Sensor
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Nominal Current
78 - 78mA
Maximum Wattage
14.6W
Outer Diameter
330mm
Power Factor
0.9