Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED CCT Golf Selectable 10W 3000K/4000K/6500K IP65
By LED Group
Order Code:
ZT5066225S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-cct-golf-selectable-10w-3000k-4000k-6500k-ip65/p/ZT5066225S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED CCT GOLF SELECTABLE 10W 3000K/4000K/6500K IP65 LED Golf R100LEDCCT3-01
Specifications
Specifications for Luminaire LED CCT Golf Selectable 10W 3000K/4000K/6500K IP65
Colour Temperature
3000 - 6500 K
Nominal Current
50 - 50mA
Nominal Voltage
220 - 240V
Outer Diameter
330mm
Maximum Wattage
11W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome