Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Em 7.5W Pro-diffuser and m/wave Sensor
By LED Group
Order Code:
ZT5052671S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-em-7-5w-pro-diffuser-and-m-wave-sensor/p/ZT5052671S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF EM 7.5W PRO-DIFFUSER&M/WAVE SENSOR LED Golf R075LEDS-01
Specifications
Specifications for Luminaire LED Golf Em 7.5W Pro-diffuser and m/wave Sensor
Colour Temperature
4000 - 4000 K
Nominal Current
34 - 34mA
Nominal Voltage
220 - 240V
Maximum Wattage
7W
Power Factor
0.9
Outer Diameter
272mm