Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED Golf Standard Pro-diffuser 15W
By LED Group
Order Code:
ZT5052482S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-golf-standard-pro-diffuser-15w/p/ZT5052482S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED GOLF STANDARD PRO-DIFFUSER 15W LED Golf R150LED-01
Specifications
Specifications for Luminaire LED Golf Standard Pro-diffuser 15W
Colour Temperature
4000 - 4000 K
Maximum Wattage
14.6W
Nominal Current
69 - 69mA
Outer Diameter
330mm
Nominal Voltage
220 - 240V
Power Factor
0.9