Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire LED SMD Golf 10W 800LM 330 x 118mm 4000K MWS IP65
By LED Group
Order Code:
ZT5053396S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-led-smd-golf-10w-800lm-330-x-118mm-4000k-mws-ip65/p/ZT5053396S
Add to quotation
View all LED Lamps & Bulbs
Description
LED Group LUMINAIRE LED SMD GOLF 10W 800LM 330X118MM 4000K MWS IP65 LED Golf R100LEDS-01
Specifications
Specifications for Luminaire LED SMD Golf 10W 800LM 330 x 118mm 4000K MWS IP65
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Outer Diameter
330mm
Power Factor
0.9
Maximum Wattage
10.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome