Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire Toughbay Retrofit G2 LED 5700K 200W MWS DIM - JC040023
By JCC
Order Code:
ZT5077570S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-toughbay-retrofit-g2-led-5700k-200w-mws-dim-jc040023/p/ZT5077570S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC LUMINAIRE TOUGHBAY RETROFIT G2 LED 5700K 200W MWS DIM Toughbay Retrofit Gen II JC040023
Specifications
Specifications for Luminaire Toughbay Retrofit G2 LED 5700K 200W MWS DIM - JC040023
Maximum Wattage
200W
Power Factor
0.97
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome