Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Luminaire Toughbay Retrofit G2 LED 5700K IP65 150W 90DEG
By JCC
Order Code:
ZT5077422S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/luminaire-toughbay-retrofit-g2-led-5700k-ip65-150w-90deg/p/ZT5077422S
Add to quotation
View all LED Lamps & Bulbs
Description
JCC LUMINAIRE TOUGHBAY RETROFIT G2 LED 5700K IP65 150W 90DEG Toughbay Retrofit Gen II JC040013
Specifications
Specifications for Luminaire Toughbay Retrofit G2 LED 5700K IP65 150W 90DEG
Maximum Wattage
150W
Nominal Voltage
220 - 240V
Power Factor
0.97
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome