Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
MAS Vle Ledbulb D10.5-100W B22 A60 927 FR
By Signify
Order Code:
ZT5079167S
£9.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/mas-vle-ledbulb-d10-5-100w-b22-a60-927-fr/p/ZT5079167S
Add to quotation
View all LED Lamps & Bulbs
Description
Signify MAS VLE LEDBULB D10.5-100W B22 A60 927 FR Bulbs Premium 75/100W D/WG 929003011899
Specifications
Specifications for MAS Vle Ledbulb D10.5-100W B22 A60 927 FR
Colour Temperature
2700 - 2700 K
Dimmable
Yes
Length
107mm
Diameter
60mm
Average Nominal Lifespan
15000 h
Power Factor
0.9
Lamp Efficacy
144 lm/W
Nominal Voltage
220 - 240V
Wattage
10.5 - 10.5W
Luminous Flux
1521 - 1521 lm
Nominal Current
55 - 55mA