Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
MAS Vle Ledbulb D5.9-60W E27 927 A60 FR
By Signify
Order Code:
ZT5079159S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/mas-vle-ledbulb-d5-9-60w-e27-927-a60-fr/p/ZT5079159S
Add to quotation
View all LED Lamps & Bulbs
Description
Signify MAS VLE LEDBULB D5.9-60W E27 927 A60 FR Bulbs Premium 40/60W D/WG 929003057799
Specifications
Specifications for MAS Vle Ledbulb D5.9-60W E27 927 A60 FR
Diameter
60mm
Length
104mm
Dimmable
Yes
Colour Temperature
2700 - 2700 K
Nominal Current
35 - 35mA
Wattage
5.9 - 5.9W
Average Nominal Lifespan
15000 h
Luminous Flux
806 - 806 lm
Lamp Efficacy
136 lm/W
Nominal Voltage
220 - 240V
Power Factor
0.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome