Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Masval FR GLS 3.4W 40W E27 927 DIM 354838
By Signify
Order Code:
ZT5079101S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/masval-fr-gls-3-4w-40w-e27-927-dim-354838/p/ZT5079101S
Add to quotation
View all LED Lamps & Bulbs
Description
Signify MASVAL FR GLS 3.4W 40W E27 927 DIM 354838 Bulbs Premium 40/60W D/WG 929003070702
Specifications
Specifications for Masval FR GLS 3.4W 40W E27 927 DIM 354838
Length
104mm
Dimmable
Yes
Colour Temperature
2700 - 2700 K
Diameter
60mm
Wattage
3.4 - 3.4W
Power Factor
0.7
Luminous Flux
470 - 470 lm
Nominal Current
20 - 20mA
Average Nominal Lifespan
15000 h
Nominal Voltage
220 - 240V
Lamp Efficacy
138 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome