Mathias Base & Shade Floor Lamp, Natural Bamboo, Plywood, Matt Black Paint

Order Code: ZT3311725S

£139.99 Inc VAT (20%)


Description

Mathias Base & Shade Floor Lamp, Natural Bamboo, Plywood, Matt Black Paint | Description: A simple and stylish floor light inspired by nature, sustainably sourced light bamboo cage, creating a soft warm light. Finished with matt black paint detailing. | Features: Finish: Natural Bamboo, Plywood, Matt Black Paint, Material: Steel, Bamboo, Wood, IP Rating: IP20, Height: 128cm, Diameter: 45cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 2, Wattage (max) : 10W LED, Switched: Inline foot switch

See full description
Specifications for Mathias Base & Shade Floor Lamp, Natural Bamboo, Plywood, Matt Black Paint
  • IP Rating
    IP20
  • Maximum Wattage
    10W LED
  • Wattage
    10W
  • Diameter
    45cm
  • Lamp Type
    E27
  • Height
    128cm
  • Product Type
    Floor Lamp
  • Material
    Steel, Bamboo, Wood
  • Switched
    Inline foot switch
  • Bulb Included
    No
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome