Maxim LED Candle Bayonet Cap Warm White 6W (0)

Order Code: ZT4874056S

£21.99 Inc VAT (20%)
£24.9912% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Reliable and efficient, these Maxim LED candle bulbs from Status give you an A+ energy rating as well as a predicted lifespan of 25, 000 hours. The warm light produces a colour temperature of 2700K, which is ideal for mood lighting and creating a relaxed atmosphere. The replacement lamp has a bayonet cap fitting, and comes in a box of 10. Bayonet cap fitting.

See full description
Specifications for Maxim LED Candle Bayonet Cap Warm White 6W (0)
  • Wattage
    6W
  • Colour
    Warm White
  • Colour Temperature
    2700K
  • Energy Rating
    A+
  • Product Type
    LED Candle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome