Maxim LED Candle Small Edison Screw Cool White 6W (0)

Order Code: ZT4874255S

£21.99 Inc VAT (20%)
£24.9912% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Thanks to a rated lifespan of 25, 000 hours and A+ energy rating, these LED bulbs are efficient and reliable. They have a colour temperature of 4000K which produces a cool, white light perfect for kitchens, bathrooms, exhibitions, graphic studios and any environment in need of natural light. The brighter light is safer to use, as well as more accurate for task lighting. Small Edison Screw fitting.

See full description
Specifications for Maxim LED Candle Small Edison Screw Cool White 6W (0)
  • Product Type
    LED Candle
  • Wattage
    6W
  • Colour
    Cool White
  • Colour Temperature
    4000K
  • Energy Rating
    A+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome