Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Maxim LED GLS Bayonet Cap Cool White 6W (0)
By Status
Order Code:
ZT4874015S
Wattage
*
6W
£18.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.39
0%
5 - 9
£17.65
4%
10 - 19
£16.92
8%
20 +
£16.18
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
18.39
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/maxim-led-gls-bayonet-cap-cool-white-6w-0/p/ZT4874015S
Add to quotation
View all LED Lamps & Bulbs
Description
Perfectly suited for Bathrooms and kitchen
Tags:
#BulkDiscount
Specifications
Specifications for Maxim LED GLS Bayonet Cap Cool White 6W (0)
Product Type
LED GLS
Lamp Type
LED
Wattage
6W