Maxim LED GLS Bayonet Cap Warm White 10W (0)

Order Code: ZT4874177S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Set a relaxed tone for your restaurant, bar or café with the warm glow from these LED bulbs from Status. With a colour temperature of 2700K which can be matched with that of incandescent bulbs, you can also reap the benefits of LED technology including a long life span, reduced energy costs and greatly increased thermal efficiency. Theatres, concert halls also benefit the most from this colour temperature. Bayonet cap fitting.

Specifications for Maxim LED GLS Bayonet Cap Warm White 10W (0)
  • Wattage
    10W
  • Light Type
    LED
  • Colour Temperature
    2700K
  • Colour
    Warm White